Beli Pencil Hardness Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.999.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  2. Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp21.900

    Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Deskripsi:
    Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
  3. Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  4. Landtek Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp8.099.900

    Landtek Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Hardness Tester kelas industrial dari pabrikan LandtekUntuk mengukur kekerasan Fibre Plastics, Hard Rubber, Hard Plastic Materials, Plexiglas, Stiff Thermo Plastics, Formica, Print Roller, Vinyl-plate, Cellulose Acetate,
    atribut:
    • Battery Indicator: Low Battery Indicator
  5. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.399.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  6. Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  7. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  8. Insize Hardness Tester Accessories (Aksesoris Alat Uji Kekerasan)
    Mulai

    Rp349.900

    Insize Hardness Tester Accessories (Aksesoris Alat Uji Kekerasan)
    Deskripsi:
    These hardness test blocks use a frictionless loading shaft in place of the conventional type. In order to increase the accuracy of preliminary test force, the application is controlled by a magnetic clutch.
    atribut:
    • UNSPSC: 41114611
  9. Landtek Foam Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.999.900

    Landtek Foam Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Parameters: Tested Result/Mean Value/Max.Value
    • Display Range (HF): 0-100
    • Measurement Range (HF): 10-90
    • Resolution (HF): 0.1
    • Sensor Head Diameter (mm): 25
    • Sensor Foot Diameter (mm): 80
    • Battery Indicator: Low Battery Indicator
    • Dimensions (mm): 162x80x80
  10. Oxford Precision Rockwell Standard Test Block (Blok Uji Standar Rockwell)
    Mulai

    Rp1.299.900

    Oxford Precision Rockwell Standard Test Block (Blok Uji Standar Rockwell)
    Deskripsi:
    To suit Oxford hardness tester.
    atribut:
    • Size (mm): 60x40x10
    • Product Type: Standard Test Block
  11. Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Mulai

    Rp2.999.900

    Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Deskripsi:
    There are two ways to measure roughness by comparing the roughness standard piece and the actual product: visual and tactile. Except for very rough surfaces, the tactile method is the correct answer.In terms of tactile sensation, rubbing with the tip of the fingernail seems to be more sensitive than touching with the pad of the finger. Alternatively, light rubbing with the tip of a pencil may be performed for comparison. However, when the glossiness of the surface becomes a problem, of course, it must be done visually. The degree of roughness that can be visually and tactilely discerned is usually around 0.8S.
    atribut:
    • Griding 1 (S/Rz): 0.8
    • Griding 2 (S/Rz): 1.6
    • Griding 3 (S/Rz): 3.2
    • Rounding 1 (S/Rz): 1.6
    • Rounding 2 (S/Rz): 3.2
    • Rounding 3 (S/Rz): 6.3
    • Rounding 4 (S/Rz): 12.5
    • Rounding 5 (S/Rz): 18
    • Rounding 6 (S/Rz): 25
    • Rounding 7 (S/Rz): 35
    • Rounding 8 (S/Rz): 50
    • Rounding 9 (S/Rz): 100
  12. Weldcraft Tungsten
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

  13. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
    atribut:
    • Jaw Profile: Serrated Flat & Curved Pipe Grip with Side Wire Cutter
    • Pliers Type: Combination Pliers
  14. Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp379.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  15. Hioki Voltage Detector
    Mulai

    Rp969.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
Daftar Harga Pencil Hardness Tester Terbaru November 2026
Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)Rp1.999.900
Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)Rp21.900
Mitutoyo Hardness Tester (Alat Uji Kekerasan)Rp13.999.900
Landtek Hardness Tester (Alat Uji Kekerasan)Rp8.099.900
SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Rp4.399.900
Mitech Digital Hardness Tester (Alat Uji Kekerasan)Rp17.999.900
TECLOCK Hardness Tester (Alat Uji Kekerasan)Rp9.899.900
Insize Hardness Tester Accessories (Aksesoris Alat Uji Kekerasan)Rp349.900
Landtek Foam Hardness Tester (Alat Uji Kekerasan)Rp9.999.900
New Standard Pencil Dermatograph Series 8000 (Pensil)Rp159.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)